MILW 48-22-6000 3” HVAC SPEED SEAME

Item #: 1153323

Cat #: 48-22-6000

UPC: 045242332106

Sign In or Register to view pricing and more.
Documents & Guides
MIL 48-22-6000 3" HVAC SEAMER 3" HVAC SPEED SEAMER

Overview

MIL 48-22-6000 3" HVAC SEAMER 3" HVAC SPEED SEAMER
The Milwaukee® SPEED SEAMER™ features 3/8 in. and 1 in. markings for the most common HVAC folds, allowing the user to create faster, more accurate bends in ductwork. The Milwaukee® SPEED SEAMER™ is forged for durability and longer life. The SPEED SEAMER™ also features a chrome-plated head for maximum rust resistance. The SPEED SEAMER™ handles feature a symmetrical design for a more comfortable and secure grip when folding metal under-handed and over-handed.
Also known as: 045242332106, 48-22-6000

Specifications

Customer Reviews

No reviews for this product
(0)