This product may not be available in all locations.
2
more
SSR 1P PANEL MNT 25A@300VAC ZC 3-32VDC IN
Item #: 1153091
Cat #: SSP1A125BD
UPC: 785901750673
Sign In or Register to view pricing and more.
Documents & Guides
SSR 1P PANEL MNT 25A@300VAC ZC 3-32VDC IN
Overview
SSR 1P PANEL MNT 25A@300VAC ZC 3-32VDC IN
Also known as: 785901750673, SSP1A125BD
Specifications
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)