Fish Tape 3mm 100' Flexible Metal Leader, Medium Case
Item #:
1153043
Cat #:
59897201
UPC:
032886961854
Sign In or Register to view pricing and more.
Documents & Guides
Fish Tape 3mm 100' Flexible Metal Leader, Medium Case
Overview
Fish Tape 3mm 100' Flexible Metal Leader, Medium Case
SIMPULL Fish Tape 3mm 100' Flexible Metal Leader, Medium Case
Also known as: 032886961854, 59897201, GLOW IN THE DARK FISH TAPE
Specifications
Length: | 100 ft |
Type: | Fish Tape |
Diameter: | 3 mm |
Standards: | California Proposition 65 |
Length: | 100 ft |
Diameter: | 3 mm |
Type: | Fish Tape |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)