150QCLMC 130V 12/CS 1/SKU

Item #: 1153

Cat #: 150Q/CL/MC-130V

UPC: 046135587337

Sign In or Register to view pricing and more.
Documents & Guides
Tungsten Halogen Single End SUPER Q Clear Finish Mini Can 150Watt 130Volt *Sylvania Part # 58733*

Overview

Tungsten Halogen Single End SUPER Q Clear Finish Mini Can 150Watt 130Volt *Sylvania Part # 58733*
Also known as: 046135587337, 150Q/CL/MC-130V

Specifications

Base: Mini Candelabra Screw (E11)
Lumens: 2800
Shape: T4 (Tubular)
Color Temperature: 2950 (Warm White)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 150
Light Technology: Halogen
Base: Mini Candelabra Screw (E11)
Shape: T4 (Tubular)
Volts AC: 130
Wattage: 150
Lumens: 2800
Color Temperature: 2950 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)