2-1/2" PVC 45° Elbow, Schedule 40, Gray
Item #: 1152462
Cat #: 59581
UPC: 091111041044
Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Inch PVC 45 Degree Elbow, Schedule 40, Gray
Overview
2-1/2 Inch PVC 45 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 091111041044, 59581
Specifications
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Diameter: | 2 1/2 in |
Angle: | 45° |
Type: | Schedule 40 |
Material: | PVC |
Angle: | 45° |
Color: | Gray |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)