1-1/4" PVC 45° Elbow, Schedule 40, Gray
Item #: 1152458
Cat #: 59578
UPC: 091111041013
Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch PVC 45 Degree Elbow, Schedule 40, Gray
Overview
1-1/4 Inch PVC 45 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 091111041013, 59578
Specifications
Diameter: | 1 1/4 in |
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Angle: | 45° |
Diameter: | 1 1/4 in |
Color: | Gray |
Angle: | 45° |
Type: | Schedule 40 |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)