3" PVC 90° Elbow, Schedule 40, Gray

Item #: 1152450

Cat #: 59595

UPC: 091111040818

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

3 Inch PVC 90 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 091111040818, 59595

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Diameter: 3 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC

Customer Reviews

No reviews for this product
(0)