2-1/2" PVC 90° Elbow, Schedule 40, Gray
Item #: 1152449
Cat #: 59594
UPC: 091111040801
Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Overview
2-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 091111040801, 59594
Specifications
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Diameter: | 2 1/2 in |
Angle: | 90° |
Type: | Schedule 40 |
Material: | PVC |
Angle: | 90° |
Color: | Gray |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)