2" PVC 90° Elbow, Schedule 40, Gray

Item #: 1152448

Cat #: 59593

UPC: 091111040795

Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

2 Inch PVC 90 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 091111040795, 59593

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)