Compression Buttsplice, Copper, 1000 MCM, Long Barrel

Item #: 115238

Cat #: YS44

UPC: 781810527603

Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 1000 MCM, Long Barrel, 6.95 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Buttsplice, Copper, Tin Plated, 1000 MCM, Long Barrel, 6.95 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code White
Also known as: 781810527603, YS44

Specifications

Material: Copper
Color: White
Standards: California Proposition 65
Allowable Gauge Range: 1000
Material: Copper
Standards: California Proposition 65
Color: White
Allowable Gauge Range: 1000

Customer Reviews

No reviews for this product
(0)