This product may not be available in all locations.

MULTI 9 C60SP 3P C 32A MCB
Item #: 1152342
Cat #: M9F22332
UPC: 785901719168
Documents & Guides
MULTI 9 C60SP 3P C 32A MCB
Sign In or Register to view pricing and more.
Overview
MULTI 9 C60SP 3P C 32A MCB
Also known as: 785901719168, M9F22332
Specifications
Poles: | 3 |
Amps: | 32 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Volts AC: | 277, 480Y |
Type: | Trip Curve C |
Amps: | 32 |
Mounting: | DIN Rail |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)