Wireway, Type 1, Screw Cover, 8" x 8" x 24", Steel, Galvanized, No KOs

Item #: 115229

Cat #: 8824GGFL

UPC: 761515120521

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 8" x 8" x 24", Steel, No Knockouts, Galvanized.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 8" x 8" x 24", Steel, No Knockouts, Galvanized.
Also known as: 761515120521, 8824GGFL

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 1
Length: 24 in
Height: 8 in
Width: 8 in
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)