Drive, AC Input, No DC Terminals, 302A, 250HP ND, 200HP HD, 480VAC

Item #: 1152278

Cat #: 20F1AND302JN0NNNNN

UPC: 889508554822

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 302 Amps, 250 Horse Power Normal Duty, 200 Horse Power Heave Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 302 Amps, 250 Horse Power Normal Duty, 200 Horse Power Heave Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, Blank (No HIM)
PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.
Also known as: 889508554822, 20F1AND302JN0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Amps: 302
Horsepower: 200, 250
Size: Frame 7
Type: AC Drive
Amps: 302
Size: Frame 7
Volts AC: 480
Horsepower: 200, 250

Customer Reviews

No reviews for this product
(0)