Drive, 302A, 250HP Normal Duty, 480VAC, 3-Ph, No HIM, Open Type

Item #: 1152275

Cat #: 20G1AND302JA0NNNNN

UPC: 889508554785

Sign In or Register to view pricing and more.
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 302 Amps, 250 Horse Power Normal Duty, 200 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 302 Amps, 250 Horse Power Normal Duty, 200 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 889508554785, 20G1AND302JA0NNNNN

Specifications

Type: AC Drive, General Purpose
Volts AC: 480
Amps: 302
Horsepower: 200, 250
Type: AC Drive, General Purpose
Amps: 302
Volts AC: 480
Horsepower: 200, 250

Customer Reviews

No reviews for this product
(0)