Drive, AC, 480VAC 3PH, 186A, 150HP/ND, 125HP/HD, Frame 6

Item #: 1152270

Cat #: 20F1AND186JN0NNNNN

UPC: 889508554716

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 186 Amp, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, None, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 186 Amp, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, None, Blank (No HIM)
PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.
Also known as: 889508554716, 20F1AND186JN0NNNNN

Specifications

Phase: 3
Size: 6
Volts AC: 480
Horsepower: 125, 150
Type: General Purpose, Drive
Amps: 186
Phase: 3
Volts AC: 480
Type: General Purpose, Drive
Size: 6
Horsepower: 125, 150
Amps: 186

Customer Reviews

No reviews for this product
(0)