Drive, Open Type, 186A, 150HP ND, 125HP HD, 480 VAC, 3 PH, Frame 6

Item #: 1152267

Cat #: 20G1AND186JA0NNNNN

UPC: 889508554679

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 186 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 186 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 889508554679, 20G1AND186JA0NNNNN

Specifications

Phase: 3
Size: 6
Volts AC: 480
Horsepower: 125, 150
Type: General Purpose, Drive
Amps: 186
Phase: 3
Volts AC: 480
Type: General Purpose, Drive
Size: 6
Horsepower: 125, 150
Amps: 186

Customer Reviews

No reviews for this product
(0)