Drive, PowerFlex 753, 156A, 480VAC, 125HP ND, 100HP HD, Frame 6

Item #: 1152253

Cat #: 20F1AND156JA0NNNNN

UPC: 889508555485

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.
Also known as: 889508555485, 20F1AND156JA0NNNNN

Specifications

Phase: 3
Amps: 156
Volts AC: 480
Horsepower: 125, 100
Mounting: Surface
Type: General Purpose, Drive
Size: 6 Frame
Phase: 3
Volts AC: 480
Mounting: Surface
Size: 6 Frame
Amps: 156
Horsepower: 125, 100
Type: General Purpose, Drive

Customer Reviews

No reviews for this product
(0)