Drive, PowerFlex 753, 125A, 480VAC, 100HP ND, 75HP HD, Frame 6

Item #: 1152252

Cat #: 20F1AND125JA0NNNNN

UPC: 889508555478

Sign In or Register to view pricing and more.
 AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, no DC Terminals, Open Type, 125 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

 AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, no DC Terminals, Open Type, 125 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.
Also known as: 889508555478, 20F1AND125JA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Horsepower: 125
Amps: 125
Type: General Purpose, Drive
Phase: 3
Horsepower: 125
Type: General Purpose, Drive
Volts AC: 480
Amps: 125

Customer Reviews

No reviews for this product
(0)