PowerFlex 753 AC Packaged Drive

Item #: 1152174

Cat #: 20F1ANF212AA0NNNNN

UPC: 887172903991

Sign In or Register to view pricing and more.
POWERFLEX 753 AC PACKAGED DRIVE

Overview

POWERFLEX 753 AC PACKAGED DRIVE
Also known as: 887172903991, 20F1ANF212AA0NNNNN

Specifications

Phase: 3
Volts AC: 690
Wattage: 160, 200 kW
Size: 7
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP20
Amps: 212
Phase: 3
Wattage: 160, 200 kW
Mounting: Surface
Amps: 212
Volts AC: 690
Size: 7
IP/NEMA Rating: NEMA 1, IP20

Customer Reviews

No reviews for this product
(0)