PowerFlex 755 AC Drive, with Embedded Ethernet/IP, 435A, 350/450/500HP, 600VAC

Item #: 1152168

Cat #: 20G1AJE435JN0NNNNN

UPC: 889508432816

Sign In or Register to view pricing and more.
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 12, IP54 800 mm Deep MCC Style, 435 Amps, 500 Horse Power Light Duty, 450 Horse Power Normal Duty, 350 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)

Overview

PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 12, IP54 800 mm Deep MCC Style, 435 Amps, 500 Horse Power Light Duty, 450 Horse Power Normal Duty, 350 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 889508432816, 20G1AJE435JN0NNNNN

Specifications

Horsepower: 450, 500, 350
Type: AC Drive
Depth: 800 mm
IP/NEMA Rating: IP54, NEMA 12
Volts AC: 600
Size: Frame 8
Amps: 435
Horsepower: 450, 500, 350
Depth: 800 mm
Volts AC: 600
Amps: 435
Type: AC Drive
IP/NEMA Rating: IP54, NEMA 12
Size: Frame 8

Customer Reviews

No reviews for this product
(0)