Fluorescent Lamp, Circular, T5, 22W, 3000K

Item #: 115212

Cat #: FPC22/830

UPC: 046135207020

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fluorescent Lamp, Circular, 22 Watt, Bulb: T5 (Circular), 3000K, Base: 2GX13, Lumens: 1800, CRI: 80, Rated Average Life: 12000 Hours, Standard Case Qty: 12

Overview

Fluorescent Lamp, Circular, 22 Watt, Bulb: T5 (Circular), 3000K, Base: 2GX13, Lumens: 1800, CRI: 80, Rated Average Life: 12000 Hours, Standard Case Qty: 12
Also known as: 046135207020, FPC22/830

Specifications

Lumens: 1800
Shape: T5 (Circular)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 22
Light Technology: Fluorescent
Base: 4-Pin (2GX13)
Lumens: 1800
Color Temperature: 3000 (Warm White)
Wattage: 22
Base: 4-Pin (2GX13)
Shape: T5 (Circular)
Color Rendering Index (CRI): 80
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)