POWERFLEX 527 15KW (20HP) AC DRIVE

Item #: 1152068

Cat #: 25C-B062N104

UPC: 887172530265

Sign In or Register to view pricing and more.
PowerFlex 527 AC Drive, with Embedded Dual Port EtherNet/IP and Integrated Safety, 240 VAC, 3 Phase, 20 HP, 15 kW Normal Duty; 15 HP, 11 kW Heavy Duty, Frame E, IP20 NEMA / Open Type, No Filter

Overview

PowerFlex 527 AC Drive, with Embedded Dual Port EtherNet/IP and Integrated Safety, 240 VAC, 3 Phase, 20 HP, 15 kW Normal Duty; 15 HP, 11 kW Heavy Duty, Frame E, IP20 NEMA / Open Type, No Filter
Also known as: 887172530265, 25C-B062N104

Specifications

Type: AC Drive
Type: AC Drive

Customer Reviews

No reviews for this product
(0)