AC Drive, Air Cooled, Open, 600VAC, 3PH, 242A 250HP/ND, 200HP/HD, Frame 7,Filtered

Item #: 1151821

Cat #: 20G1ANE242JA0NNNNN

UPC: 885630482477

Sign In or Register to view pricing and more.
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, no DC Terminals, Open Type, 242 Amps, 250 Horse Power Normal Duty, 200 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, no DC Terminals, Open Type, 242 Amps, 250 Horse Power Normal Duty, 200 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW
Also known as: 885630482477, 20G1ANE242JA0NNNNN

Specifications

Type: AC Drive
Amps: 242
Volts AC: 600
Horsepower: 200, 250
Size: Frame 7
Type: AC Drive
Volts AC: 600
Size: Frame 7
Amps: 242
Horsepower: 200, 250

Customer Reviews

No reviews for this product
(0)