Wireway End Plate, 4" x 4", Type 12 Feed-Through, Stainless Steel, No KO

Item #: 11518

Cat #: F44WPSS

UPC: 783510154707

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 4 x 4 Inch, Type 12 Feed-Through, Stainless Steel, No Knockout

Overview

Wireway Closure Plate, 4 x 4 Inch, Type 12 Feed-Through, Stainless Steel, No Knockout
Feed-Through Stainless Steel Closure Plates are used for closing the end of a wireway run. Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications.
Also known as: 783510154707, F44WPSS

Specifications

IP/NEMA Rating: IP66, NEMA 12
Width: 4 in
Height: 4 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: IP66, NEMA 12
Height: 4 in
Color: Plain
Width: 4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)