Compression Lug, 2 AWG, 2 Hole, 1/4" Stud, Copper

Item #: 115177

Cat #: CLWD-2-14-58

UPC: 783669633474

Sign In or Register to view pricing and more.
Compression Lug, 2 AWG, 2 Hole, 1/4" Stud, 5/8 Inch Hole Spacing, Long Barrel, Sight Window, Copper/Tin Plated

Overview

Compression Lug, 2 AWG, 2 Hole, 1/4" Stud, 5/8 Inch Hole Spacing, Long Barrel, Sight Window, Copper/Tin Plated
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669633474, CLWD-2-14-58

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Brown
Mounting: 2-Hole
Allowable Gauge Range: 2
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)