This product may not be available in all locations.
![Drive, Open, 370A, 400KW LD, 355KW ND, 300KW HD, 690 VAC, 3 PH Drive, Open, 370A, 400KW LD, 355KW ND, 300KW HD, 690 VAC, 3 PH](https://rexel-cdn.com/products/20g-pf755-frame8-ip201000x1000.jpg?i=C4FF5006-7903-49F2-854B-3C49EED111DB&f=420)
Drive, Open, 370A, 400KW LD, 355KW ND, 300KW HD, 690 VAC, 3 PH
Item #: 1151525
Cat #: 20G11TF370JN0NNNNN
UPC: 884951299597
Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type/Frame 8 - 10, 370 Amps, 400 kWatt Light Duty, 355 kWatt Normal Duty, 300 kWatt Heavy Duty, 690 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed, None, Blank (No HIM)
Overview
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type/Frame 8 - 10, 370 Amps, 400 kWatt Light Duty, 355 kWatt Normal Duty, 300 kWatt Heavy Duty, 690 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed, None, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951299597, 20G11TF370JN0NNNNN
Specifications
Size: | 8 |
Phase: | 3 |
Volts AC: | 690 |
Type: | General Purpose, Drive |
Amps: | 370 |
Wattage: | 400 kW, 300kW, 355kW |
Size: | 8 |
Volts AC: | 690 |
Amps: | 370 |
Phase: | 3 |
Type: | General Purpose, Drive |
Wattage: | 400 kW, 300kW, 355kW |
Customer Reviews
No reviews for this product
(0)