Junction Box, NEMA 4X, Continuous Hinge, 20" x 20" x 8"

Item #: 11511

Cat #: A20H2008SS6LP

UPC: 783510836108

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 20 x 20 x 8 Inch, Stainless Steel Type 316L

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 20 x 20 x 8 Inch, Stainless Steel Type 316L
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure’s seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510836108, A20H2008SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Material: Stainless Steel
Height: 20 in
Mounting: Surface
Width: 20 in

Customer Reviews

No reviews for this product
(0)