Drive, AC, 380-480VAC 3-Ph, 52A, 40HP Normal Duty, 30HP Heavy Duty

Item #: 1151050

Cat #: 20G11ND052JA0NNNNN

UPC: 889508555416

Sign In or Register to view pricing and more.
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 4, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 4, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 889508555416, 20G11ND052JA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Amps: 52
Horsepower: 30, 40
Type: General Purpose, Drive
Phase: 3
Amps: 52
Type: General Purpose, Drive
Volts AC: 480
Horsepower: 30, 40

Customer Reviews

No reviews for this product
(0)