Drive, 3.4A, 2HP/ND, 1.5HP/HD, 2HP/ND, 2HP/HD), 480VAC, 3PH

Item #: 1151047

Cat #: 20G11ND3P4JA0NNNNN

UPC: 889508555270

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 3.4 Amp, (Frame1 - 2 Horse Power Normal Duty, 1.5 Horse Power Heavy Duty, Frame 2 - 2 Horse Power Normal Duty, 2 Horse Power Heavy Duty), 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 3.4 Amp, (Frame1 - 2 Horse Power Normal Duty, 1.5 Horse Power Heavy Duty, Frame 2 - 2 Horse Power Normal Duty, 2 Horse Power Heavy Duty), 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Easy to use, flexible, and high-performance, Allen-Bradley® PowerFlex® 755 AC drives are well-suited for a wide variety of motor control applications. And you can place these drives on the same networks as your Kinetix® drives. Catalog item 20G11ND3P4JA0NNNNN from Rockwell Automation® is a PowerFlex 755 AC packaged drive.Allen-Bradley, Kinetix, and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 889508555270, 20G11ND3P4JA0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Horsepower: 2, 1.500
Size: Frame 2
Amps: 3.400
Type: AC Drive
Horsepower: 2, 1.500
Amps: 3.400
Volts AC: 480
Size: Frame 2

Customer Reviews

No reviews for this product
(0)