PowerFlex 753, AC Drive, Embedded I/O, 480VAC, 14A, 7.5/10HP, Frame 2, 3PH

Item #: 1151045

Cat #: 20F11ND014JA0NNNNN

UPC: 889508555249

Sign In or Register to view pricing and more.
PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 14 Amps, 10 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 2, Filtered, CM jumper installed (preferred), DB Transistor, Blank (No HIM)

Overview

PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 14 Amps, 10 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 2, Filtered, CM jumper installed (preferred), DB Transistor, Blank (No HIM)
PowerFlex 750-Series of AC drives are designed with your needs in mind--your need for flexibility, productivity and ease of use. The result is a family of AC drives that provides an exceptional user experience, from initial programming through operation.
Also known as: 889508555249, 20F11ND014JA0NNNNN

Specifications

Type: AC Drive
Horsepower: 10, 7.500
Volts AC: 480
Amps: 14
Size: Frame 2
Type: AC Drive
Volts AC: 480
Size: Frame 2
Horsepower: 10, 7.500
Amps: 14

Customer Reviews

No reviews for this product
(0)