753 AC Drive, Air Cooled, Open, 480VAC, 3PH, 11A, 7.5HP/ND, 5HP/HD, Frame 2, Filtered

Item #: 1151044

Cat #: 20F11ND011JA0NNNNN

UPC: 889508555232

Sign In or Register to view pricing and more.
753 AC, Packaged Drive, Air Cooled, Open Type, 480 Volt AC, 3-Phase, 11 Amps, 7.5 Horse Power/Normal Duty, 5 Horse Power/Heavy Duty, Frame 2, Filtered, CM Jumper Installed, DB Transistor

Overview

753 AC, Packaged Drive, Air Cooled, Open Type, 480 Volt AC, 3-Phase, 11 Amps, 7.5 Horse Power/Normal Duty, 5 Horse Power/Heavy Duty, Frame 2, Filtered, CM Jumper Installed, DB Transistor
PowerFlex 750-Series of AC drives are designed with your needs in mind--your need for flexibility, productivity and ease of use. The result is a family of AC drives that provides an exceptional user experience, from initial programming through operation.
Also known as: 889508555232, 20F11ND011JA0NNNNN

Specifications

Horsepower: 5, 7.500
Type: Air Cooled, VFD
Amps: 11
Size: Frame 2
Horsepower: 5, 7.500
Amps: 11
Type: Air Cooled, VFD
Size: Frame 2

Customer Reviews

No reviews for this product
(0)