AC Drive, PowerFlex, with Embedded Ethernet/IP, 14A, 10HP/NF, 7.5HP/HD, 480VAC, Frame 1

Item #: 1151042

Cat #: 20G11RD014JA0NNNNN

UPC: 889508555188

Sign In or Register to view pricing and more.
AC Drive, PowerFlex, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type/Frame 1, 14 Amps, 10 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 1, Filtered, CM Jumper Installed (Preferred), DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type/Frame 1, 14 Amps, 10 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 1, Filtered, CM Jumper Installed (Preferred), DB Transistor, Blank (No HIM)
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW. 
Also known as: 889508555188, 20G11RD014JA0NNNNN

Specifications

Type: AC Drive
Horsepower: 10, 7.500
Volts AC: 480
Amps: 14
Size: Frame I
Type: AC Drive
Volts AC: 480
Size: Frame I
Horsepower: 10, 7.500
Amps: 14

Customer Reviews

No reviews for this product
(0)