AC Drive, Forced Air, Open, Frame 1, 11A, 7.5HP/ND, 5HP/HD, 7.5HP/ND-HD, 480VAC

Item #: 1151041

Cat #: 20G11RD011JA0NNNNN

UPC: 889508555171

Sign In or Register to view pricing and more.
755 AC Packaged Drive, Air Cooled, Open Type, Compact, Frame 1, 480 Volt AC, 3-PH, 11 Amps, 7.5HP ND, 5HP HD, AC In w/ Prchg, see More Info, Frame 1, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM), No Option, No Option, No Option, No Option, No Option, Carton & Documents

Overview

755 AC Packaged Drive, Air Cooled, Open Type, Compact, Frame 1, 480 Volt AC, 3-PH, 11 Amps, 7.5HP ND, 5HP HD, AC In w/ Prchg, see More Info, Frame 1, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM), No Option, No Option, No Option, No Option, No Option, Carton & Documents
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability
Also known as: 889508555171, 20G11RD011JA0NNNNN

Specifications

Type: AC Drive, Air Cooled
Volts AC: 480
Horsepower: 5, 7.500
Amps: 11
Type: AC Drive, Air Cooled
Horsepower: 5, 7.500
Volts AC: 480
Amps: 11

Customer Reviews

No reviews for this product
(0)