Drive, AC, 380-480VAC 3-Ph, 8A, 5HP Normal Duty, 3HP Heavy Duty

Item #: 1151040

Cat #: 20G11RD8P0JA0NNNNN

UPC: 889508555164

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 8 Amp, 5 Horse Power, Normal Duty, 3 Horse Power, Heavy Duty, Open Type

Overview

Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 8 Amp, 5 Horse Power, Normal Duty, 3 Horse Power, Heavy Duty, Open Type
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 889508555164, 20G11RD8P0JA0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Horsepower: 5, 3
Amps: 8
Volts AC Range: 380 - 480
Type: AC Drive
Horsepower: 5, 3
Volts AC Range: 380 - 480
Volts AC: 480
Amps: 8

Customer Reviews

No reviews for this product
(0)