3 Phase Buck Boost Transformer

Item #: 1151000

Cat #: A3030K0310B

UPC: 047503092408

Documents & Guides
3 Phase Buck Boost Transformer3 Phase Buck Boost Transformer
Sign In or Register to view pricing and more.

Overview

3 Phase Buck Boost Transformer3 Phase Buck Boost Transformer
Buck-Boost Transformer - Three Phase, 220/230/240 - 208V, 30kVA Copper terminations for trouble free operation Lower cost solution 5-10 times increase in kVA
Also known as: 047503092408, A3030K0310B

Specifications

Phase: 3
Type: Buck - Boost, Transformer
Volt Amps: 30kVA
Primary Voltage: 120/240
Phase: 3
Volt Amps: 30kVA
Type: Buck - Boost, Transformer
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)