EMT Set Screw Coupling, 2" Diameter, Steel With Zinc Finish

Item #: 115081

Cat #: SS65US

UPC: 66236419110

Sign In or Register to view pricing and more.
EMT Set Screw Coupling, 2 Inch Diameter, Steel With Zinc Finish, For Use With Rigid and IMC Conduit

Overview

EMT Set Screw Coupling, 2 Inch Diameter, Steel With Zinc Finish, For Use With Rigid and IMC Conduit
American Fittings EMT steel set screw connectors are UL listed for both EMT and Rigid conduit in sizes 2-1/2 through 4 Inch.
Also known as: 66236419110, SS65US

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)