15A Hospital Grade Decora Receptacle, 5-15R, Red

Item #: 11507

Cat #: 16262-PLR

UPC: 078477109113

Documents & Guides
Hospital Grade Decora Duplex Receptacle, 15A, 125V, 5-15R, Red, Power Indication
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hospital Grade Decora Duplex Receptacle, 15A, 125V, 5-15R, Red, Power Indication
15 Amp, 125 Volt, Decora Plus Duplex Receptacle, Power Indication, Straight Blade, Hospital Grade, Self Grounding, Red
Also known as: 078477109113, 16262-PLR

Specifications

Color: Red
Type: Decorator Duplex
Phase: 1
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R, WD-6
Color: Red
Phase: 1
Material: Nylon
Type: Decorator Duplex
Amps: 15
NEMA Configuration: 5-15R, WD-6

Customer Reviews

No reviews for this product
(0)