LED Slim Wall Pack, 30 Watt, 3300 Lumen, 5000K, 120V

Item #: 1150698

Cat #: SLMWPK2A/030UNV750/CO/BZ

UPC: 046135743818

Sign In or Register to view pricing and more.
Documents & Guides
LED Slim Wall Pack, 30 Watt, 3300 Lumen, 5000K, 70 CRI, 120 Volt, Cutoff Distribution, Bronze Finish *Sylvania Part # 74381*

Overview

LED Slim Wall Pack, 30 Watt, 3300 Lumen, 5000K, 70 CRI, 120 Volt, Cutoff Distribution, Bronze Finish *Sylvania Part # 74381*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID or Incandescent luminaires, offering up to 87% in energy savings.
Also known as: 046135743818, SLMWPK2A/030UNV750/CO/BZ

Specifications

Lumens: 3300
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 30
Color: Bronze
Light Technology: LED
Lumens: 3300
Volts AC: 120
Color: Bronze
Color Temperature: 5000 (Bright White)
Wattage: 30
Light Technology: LED

Customer Reviews

No reviews for this product
(0)