Wireway Elbow, 8x8, Galvanized

Item #: 115067

Cat #: 88LG

UPC: 761515110119

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, 90° Elbow, 8" x 8", Type 1, Steel, Galvanized.

Overview

Wireway, 90° Elbow, 8" x 8", Type 1, Steel, Galvanized.
Also known as: 761515110119, 88LG

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)