20W, 5000K, 2160L, 120-277V, LED Security Wallpack

Item #: 1150378

Cat #: WLP04-20N50-PC

UPC: 857622006855

Documents & Guides
20 Watt, 5000K, 2160 Lumen, 120-277 Volt, LED Security Wallpack, Build-in Photo Controller
Sign In or Register to view pricing and more.

Overview

20 Watt, 5000K, 2160 Lumen, 120-277 Volt, LED Security Wallpack, Build-in Photo Controller
Also known as: 857622006855, WLP04-20N50-PC

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Wattage: 20
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Wattage: 20
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Black
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)