MULTI9 C60BP 2P C 20A MCB

Item #: 1150324

Cat #: M9F42220

UPC: 785901691891

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 2P C 20A MCB
Also known as: 785901691891, M9F42220

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 20

Customer Reviews

No reviews for this product
(0)