
Cord Grip, Liquidtight, Steel, 0.375"-0.500", Purple, 3/4"
Item #: 11502
Cat #: CG-3775S
UPC: 781381449335
Documents & Guides
3/4 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Purple; Cable Range 0.375" - 0.500"
Sign In or Register to view pricing and more.
Overview
3/4 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Purple; Cable Range 0.375" - 0.500"
Aluminum Liquidtight Strain Relief Cord and Cable Connectors are available in straight or 90°, aluminum or steel construction to meet the requirements of rugged service on all types of equipment and in all non-hazardous areas.
Also known as: 781381449335, CG-3775S
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Diameter Range: | 0.375 - 0.500 in |
Diameter: | 3/4 in |
Diameter Range: | 0.375 - 0.500 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)