Drive, Open Type, 125A, 100HP ND, 75HP HD, 480 VAC, 3 PH, Frame 6

Item #: 1150182

Cat #: 20G1AND125JN0NNNNN

UPC: 889508554730

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 125 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, None, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 125 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, None, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 889508554730, 20G1AND125JN0NNNNN

Specifications

Type: AC Drive
Horsepower: 75, 100
Volts AC: 480
Amps: 125
Size: Frame 6
Type: AC Drive
Volts AC: 480
Size: Frame 6
Horsepower: 75, 100
Amps: 125

Customer Reviews

No reviews for this product
(0)