Conduit Clamp, 4", Right Angle, Malleable Iron

Item #: 115013

Cat #: UBC-400G

UPC: 783126546446

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Clamp, 4 Inch, Type: UBC-G, Right Angle, Malleable Iron, For Use With Rigid/IMC/EMT Conduit

Overview

Conduit Clamp, 4 Inch, Type: UBC-G, Right Angle, Malleable Iron, For Use With Rigid/IMC/EMT Conduit
Appleton™ and O-Z/Gedney™ "K-clamps" are designed to secure rigid metal conduit, IMC or EMT. They can be used across, parallel or perpendicular to beam, channel and angle supports.
Also known as: 783126546446, UBC-400G

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)