8' 33W T8 LED Lamp, 40K

Item #: 1150129

Cat #: L8T8E/840/33/F-39

UPC: 751338001787

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1/10-PK 33W 8-FT FROSTED GLASS T8 4000K 120-277V

Overview

1/10-PK 33W 8-FT FROSTED GLASS T8 4000K 120-277V
Also known as: 751338001787, L8T8E/840/33/F-39

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 33
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Light Technology: LED
Base: 1-Pin (Fa8), Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 33
Length: 8 ft, 96 in
Base: 1-Pin (Fa8), Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Light Technology: LED
Material: Safety Coated Glass
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)