Mini Circuit Breaker, 277V, 1P, 10A

Item #: 1150110

Cat #: M9F42110

UPC: 785901669043

Mini Circuit Breaker, 277 Volts, 1 Pole, 10 Amps, C-Curve, Tunnel Terminal Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mini Circuit Breaker, 277 Volts, 1 Pole, 10 Amps, C-Curve, Tunnel Terminal Connection
Also known as: 785901669043, M9F42110

Specifications

Amps: 10
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 10
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)