
ezEX44 Connector. 100/Jar
Item #: 115008
Cat #: 2-600TP
UPC: 662381002471
Documents & Guides
Dual Rated Turn Prevent Lug (2) 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Dual Rated Turn Prevent Lug (2) 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Also known as: 662381002471, 2-600TP
Specifications
Material: | Aluminum |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)