NSI 840-7 Cable Tie Purple 8" 40lb

Item #: 1149914

Cat #: 840-7

UPC: 662381091208

Sign In or Register to view pricing and more.
Documents & Guides
NSI 840-7 8.5" PURPLE CABLE T

Overview

NSI 840-7 8.5" PURPLE CABLE T
Also known as: 662381091208, 840-7

Specifications

Color: Purple
Weight Capacity: 40 lbs
Material: Nylon
Length: 8.500 in
Color: Purple
Material: Nylon
Weight Capacity: 40 lbs
Length: 8.500 in

Customer Reviews

No reviews for this product
(0)