15A 120/277VAC S WIRE COMM SP SW I

Item #: 114971

Cat #: CS15AC1-I

UPC: 785007126419

Sign In or Register to view pricing and more.
Documents & Guides
Commercial 1pole Switch, Side Wire, 15amp 120/277volt, Ivory.

Overview

Commercial 1pole Switch, Side Wire, 15amp 120/277volt, Ivory.
Also known as: 785007126419, CS15AC1-I

Specifications

Type: Toggle Switch, Grounding, Commercial Specification Grade
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Ivory
Type: Toggle Switch, Grounding, Commercial Specification Grade
Poles: 1
Color: Ivory
Volts AC: 120, 277
Amps: 15

Customer Reviews

No reviews for this product
(0)