Slide Dimmer, 300W, Brown

Item #: 1149643

Cat #: CTELV-303P-BR

UPC: 027557830027

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, Brown

Overview

Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, Brown
Skylark Contour Dimmer, Electronic Low-Voltage, 3-way/single-pole, 300W in brown
Also known as: 027557830027, CTELV-303P-BR

Specifications

Color: Brown
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Wattage: 300
Color: Brown
Mounting: Surface
Type: Slide, Low Voltage, Single-Pole, Electronic
Wattage: 300

Customer Reviews

No reviews for this product
(0)